Motion
09171752
5/16-24, 0.68" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, Uncoated Finish, 0.283" Flange Height
Mi Item #11733246
MFR #09171752
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24, 0.68" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, Uncoated Finish, 0.283" Flange Height
Mi Item #11733246
MFR #09171752

Mfr description
09171752 09171752 5/16-24 18-8 SS SERRAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Flange Diameter
    0.6800 in
  • Flange Diameter Range
    0.6600 in~0.6800 in
  • Flange Height
    0.2830 in
  • Height Range
    0.2680 in~0.2830 in
  • Thread Size
    5/16-24
  • Width Across Flats Range
    0.4890 in~0.5000 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)