Motion
09171778
1/2-13, 1.031" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, Uncoated Finish, 0.458" Flange Height
Mi Item #11733248
MFR #09171778
Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1.031" Flange Diam, Serrated Flange Nut;Grade 18-8 Stainless Steel, Uncoated Finish, 0.458" Flange Height
Mi Item #11733248
MFR #09171778

Mfr description
09171778 09171778 1/2-13 18-8 SS SERRATE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.95/each

Specifications

Dimensions

  • Flange Diameter
    1.0310 in
  • Flange Diameter Range
    1.0000 in~1.0310 in
  • Flange Height
    0.4580 in
  • Height Range
    0.4370 in~0.4580 in
  • Thread Size
    1/2-13
  • Width Across Flats Range
    0.7360 in~0.7500 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)