Motion
09171794
3/8-16 UNC, 1" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733250
MFR #09171794
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733250
MFR #09171794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09171794 09171794 3 3/8-16X1 ZP GR 5 FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1 in
  • Material
    Steel
  • Thread Size
    3/8-16 in
  • Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought