Motion
09171893
7/16-14 UNC, 2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733260
MFR #09171893
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC, 2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733260
MFR #09171893

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
09171893 09171893 3 7/16-14X2 ZP GR 5 FL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Material
    Steel
  • Thread Size
    7/16-14 in
  • Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text