Motion
09172016
5/8-11 UNC, 2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733272
MFR #09172016
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733272
MFR #09172016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
09172016 09172016 3 5/8-11X2 ZP GR 5 FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Material
    Steel
  • Thread Size
    5/8-11 in
  • Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought