Motion
09172057
5/8-11 UNC, 3" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
Mi Item #11733276
MFR #09172057
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 3" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
Mi Item #11733276
MFR #09172057

Mfr description
09172057 09172057 3 5/8-11X3 ZP GR 5 FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Length
    3 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/8-11 in

Details

  • Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)