1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09172073
3/4-10 UNC, 3" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #
11733278
MFR #
09172073
Price
$3.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09172073
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09172073
3/4-10 UNC, 3" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #
11733278
MFR #
09172073
Mfr description
09172073 09172073 3 3/4-10X3 ZP GR 5 FLA
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.50
/each
Add to Cart
Specifications
Dimensions
Length
3 in
Length Measurement Type
Overall Length
Thread Size
3/4-10 in
Details
Coating
Zinc-Plated
Head Type
Flat
Material
Steel
Material Grade
Grade 5
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items