Motion
09172081
3/4-10 UNC, 3-1/2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733279
MFR #09172081
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 3-1/2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11733279
MFR #09172081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
09172081 09172081 3 3/4-10X3-1/2 ZP GR 5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/2 in
  • Material
    Steel
  • Thread Size
    3/4-10 in
  • Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text