Motion
09172099
#8 Pan Head Phillips Sheet Metal Screw Steel, 1/4" Length Under Head, Grade 2
MI ITEM #11733280
MFR #09172099
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Pan Head Phillips Sheet Metal Screw Steel, 1/4" Length Under Head, Grade 2
MI ITEM #11733280
MFR #09172099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
09172099 09172099 8X1/4 PAN HD PHIL ZP T
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type B screws have large, flat points and a fine thread pitch
  • They are used to cut threads in heavier sheet metal
  • They can also be used in blind holes.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type B
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text