1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09172263
3/8-16 UNC 2" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Head, Type F Point, Zinc-Plated
MI ITEM #
11733293
MFR #
09172263
Price
$8.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09172263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09172263
3/8-16 UNC 2" Length Under Head Hex Thread Cutting Screw;Grade 2 Steel, Hex Head, Type F Point, Zinc-Plated
MI ITEM #
11733293
MFR #
09172263
Mfr description
09172263 09172263 3/8-16X2 HH UNSLT TYPE
Hex drive types have six uniform sides that allow fast rotation & easy adjustment. They are driven by wrenches or sockets & are ideal for limited-clearance applications.
Hex head types have flat bearing surfaces, sharp corners & six uniform sides. They are used with flat washers & are tightened with wrenches in limited-clearance applications.
Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.23
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Length Measurement Type
Length Under Head
Thread Size
3/8-16 in
Details
Drive Type
Hex
Finish Coating
Zinc-Plated
Head Type
Hex
Material
Steel
Material Grade
Grade 2
Point Type
Type F
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items