Motion
09172776
#10 Hex Washer Head Slotted Sheet Metal Screw Steel, 1-3/4" Length Under Head, Grade 2
MI ITEM #11733319
MFR #09172776
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Hex Washer Head Slotted Sheet Metal Screw Steel, 1-3/4" Length Under Head, Grade 2
MI ITEM #11733319
MFR #09172776

Mfr description
09172776 09172776 10X1-3/4 SLOTTED ZP HE
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type AB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)