Motion
09172891
#8 Flat Head Phillips Sheet Metal Screw Steel, 7/8" OAL, Grade 2
MI ITEM #11733324
MFR #09172891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Flat Head Phillips Sheet Metal Screw Steel, 7/8" OAL, Grade 2
MI ITEM #11733324
MFR #09172891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09172891 09172891 8X7/8 PHIL ZP FLAT HD
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Overall Length
  • Length
    7/8 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Point Type
    Type A
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought