Motion
09172917
#14 Flat Head Phillips Sheet Metal Screw Steel, 1-3/4" OAL, Grade 2
MI ITEM #11733326
MFR #09172917
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Flat Head Phillips Sheet Metal Screw Steel, 1-3/4" OAL, Grade 2
MI ITEM #11733326
MFR #09172917

Mfr description
09172917 09172917 14X1-3/4 PHIL ZP FLAT
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #14

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type A/AB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)