Motion
09172933
#14 Flat Head Phillips Sheet Metal Screw Steel, 3" OAL, Grade 2
MI ITEM #11733328
MFR #09172933
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Flat Head Phillips Sheet Metal Screw Steel, 3" OAL, Grade 2
MI ITEM #11733328
MFR #09172933

Mfr description
09172933 09172933 14X3 PHIL ZP FLAT HD S
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Length
    3 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #14

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type A/AB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)