Motion
09172982
#8 Pan Head Phillips Sheet Metal Screw Steel, 7/8" Length Under Head, Grade 2
MI ITEM #11733330
MFR #09172982
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Pan Head Phillips Sheet Metal Screw Steel, 7/8" Length Under Head, Grade 2
MI ITEM #11733330
MFR #09172982

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
09172982 09172982 8X7/8 PHIL ZP PAN HD S
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Length Under Head
  • Length
    7/8 in
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Point Type
    Type AB
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought