Motion
09173055
#8 Flat Head Slotted Sheet Metal Screw Steel, 1-1/2" OAL, Grade 2
MI ITEM #11733331
MFR #09173055
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Flat Head Slotted Sheet Metal Screw Steel, 1-1/2" OAL, Grade 2
MI ITEM #11733331
MFR #09173055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
09173055 09173055 8X1-1/2 SLOTTED ZP FLT
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Overall Length
  • Length
    1-1/2 in
  • Drive Type
    Slotted
  • Head Type
    Flat
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text