Motion
09173147
#10 Flat Head Slotted Sheet Metal Screw Steel, 1" OAL, Grade 2
Mi Item #11733334
MFR #09173147
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head Slotted Sheet Metal Screw Steel, 1" OAL, Grade 2
Mi Item #11733334
MFR #09173147

Mfr description
09173147 09173147 10X1 SLOTTED ZP FLT HE
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #10

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)