Motion
09173295
1-1/8 - 7 UNC Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Hot Dipped Galvanized Finish
MI ITEM #11733345
MFR #09173295
List Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Hot Dipped Galvanized Finish
MI ITEM #11733345
MFR #09173295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.78/each for your price

Overview

Mfr description
09173295 09173295 1-1/8-7 HD GALVANIZED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/8 - 7
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    31/32 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1-11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade A
  • Coating
    Hot Dipped Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text