Motion
09173485
#8-32 UNC, 3/16" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733361
MFR #09173485
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 3/16" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733361
MFR #09173485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
09173485 09173485 8-32X3/16 ZP TRUSS HD
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Truss head types have low-profile heads that are wide and slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Thread Size
    #8-32
  • Drive Type
    Slotted
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Type
    Truss
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text