Motion
09173618
Split Lock Washer - 0.1010 in ID, 0.1950 in OD, 0.0250 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11733371
MFR #09173618
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1010 in ID, 0.1950 in OD, 0.0250 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11733371
MFR #09173618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
09173618 09173618 3 SILICON BRONZE MEDIU
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Specifications

  • Material
    Silicon Bronze
  • Finish Coating
    Uncoated
  • Thickness
    0.0250 in
  • Fastener Standard
    MS35338
  • Maximum Inside Diameter
    0.1070 in
  • Maximum Outside Diameter
    0.1950 in
  • Maximum Thickness
    0.0250 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1010 in
  • Screw Size
    #3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought