Motion
09173626
Split Lock Washer - 0.1270 in ID, 0.2360 in OD, 0.0310 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11733372
MFR #09173626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1270 in ID, 0.2360 in OD, 0.0310 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11733372
MFR #09173626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1330 in
  • Maximum Outside Diameter
    0.2360 in
  • Maximum Thickness
    0.0310 in
  • Minimum Inside Diameter
    0.1270 in
  • Screw Size
    #5
  • Thickness
    0.0310 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Uncoated
  • Material
    Silicon Bronze
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
09173626 09173626 5 SILICON BRONZE MEDIU
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought