Motion
09173717
Split Lock Washer - 0.9650 in OD, 0.1410 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11733376
MFR #09173717
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.9650 in OD, 0.1410 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11733376
MFR #09173717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
09173717 09173717 9/16 18-8 SS MEDIUM SP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1410 in
  • Fastener Standard
    MS35338
  • Maximum Inside Diameter
    0.5740 in
  • Maximum Outside Diameter
    0.9650 in
  • Maximum Thickness
    0.1410 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5640 in
  • Screw Size
    9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text