Motion
09173816
1-1/4 - 12 UNF Steel Right Hand Hex Nut;1-7/8" Across Flats, 1-1/16" High, Zinc Clear Finish
MI ITEM #11733386
MFR #09173816
List Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Steel Right Hand Hex Nut;1-7/8" Across Flats, 1-1/16" High, Zinc Clear Finish
MI ITEM #11733386
MFR #09173816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.50/each for your price

Overview

Mfr description
09173816 09173816 1-1/4-12 ZP GRADE 2 FI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1-1/4 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-1/16 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    1-7/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2, Grade A
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought