Motion
09173824
1-3/8 - 12 UNF Steel Right Hand Hex Nut;2-1/16" Across Flats, 1-11/64" High, Zinc Clear Finish
MI ITEM #11733387
MFR #09173824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 12 UNF Steel Right Hand Hex Nut;2-1/16" Across Flats, 1-11/64" High, Zinc Clear Finish
MI ITEM #11733387
MFR #09173824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09173824 09173824 1-3/8-12 ZP GRADE 2 FI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1-3/8 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-11/64 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    2-1/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2, Grade A
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text