Motion
09174392
#4 Pan Head Slotted Phillips Sheet Metal Screw Steel, 1/2" Length Under Head, Grade 2
MI ITEM #11733406
MFR #09174392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Pan Head Slotted Phillips Sheet Metal Screw Steel, 1/2" Length Under Head, Grade 2
MI ITEM #11733406
MFR #09174392

Mfr description
09174392 09174392 4X1/2 COMBO ZP PAN HEA
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver
  • They combine the linear slot of slotted head types with the cross-shaped slot of Phillips head types
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #4

Details

  • Drive Type
    Slotted/Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type AB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)