Motion
09181843
1/4-20 UNC Hex Socket Button Cap Screw;316 Stainless Steel, Uncoated, 5/8" Length Under Head
MI ITEM #11733425
MFR #09181843
List Price$0.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Hex Socket Button Cap Screw;316 Stainless Steel, Uncoated, 5/8" Length Under Head
MI ITEM #11733425
MFR #09181843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/ca for your price

Overview

Mfr description
09181843 09181843 1/4-20X5/8" 316SS BUTT
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Button
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    1/4-20 in
  • Hex Key Size
    3/16in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    316
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text