Motion
09181942
7/16" Screw, 316 Stainless Steel Standard Flat Washer 1/2" ID x 1-1/4" OD, 0.083" Thick, Plain Finish
MI ITEM #11733435
MFR #09181942
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, 316 Stainless Steel Standard Flat Washer 1/2" ID x 1-1/4" OD, 0.083" Thick, Plain Finish
MI ITEM #11733435
MFR #09181942

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
09181942 09181942 7/16" 316SS FLAT WASHE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0830 in
  • Type
    Standard
  • Screw Size
    7/16
  • Outside Diameter Range
    1.2430 in~1.2800 in
  • Outside Diameter
    1-1/4 in
  • Material Grade
    316
  • Inside Diameter Range
    0.4950 in~0.5150 in
  • Inside Diameter
    1/2 in
  • Color
    Silver
  • Maximum Thickness
    0.1040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text