Motion
09181983
1/4" Screw, 316 Stainless Steel Fender Flat Washer 1/4" ID x 1-1/4" OD, 0.065" Thick, Plain Finish
MI ITEM #11733439
MFR #09181983
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 316 Stainless Steel Fender Flat Washer 1/4" ID x 1-1/4" OD, 0.065" Thick, Plain Finish
MI ITEM #11733439
MFR #09181983

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
09181983 09181983 1/4X1-1/4" 316SS FENDE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0650 in
  • Type
    Fender
  • Screw Size
    1/4
  • Outside Diameter Range
    1.2420 in~1.2790 in
  • Outside Diameter
    1-1/4 in
  • Material Grade
    316
  • Inside Diameter Range
    ~0.2950 in
  • Inside Diameter
    0.2500 in,1/4 in
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text