Motion
09182007
3/8" Screw, 316 Stainless Steel Fender Flat Washer 0.399" ID x 1-1/2" OD, 0.069" Thick, Plain Finish
MI ITEM #11733441
MFR #09182007
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 316 Stainless Steel Fender Flat Washer 0.399" ID x 1-1/2" OD, 0.069" Thick, Plain Finish
MI ITEM #11733441
MFR #09182007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
09182007 09182007 3/8"X1-1/2 316SS FENDE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0690 in
  • Type
    Fender
  • Screw Size
    3/8
  • Outside Diameter Range
    1.4920 in~1.5290 in
  • Outside Diameter
    1-1/2 in
  • Material Grade
    316
  • Inside Diameter Range
    ~0.4200 in
  • Inside Diameter
    0.3990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text