Motion
09182536
6 Inch Long x 1 Inch Wide x 0.0002 Inch Center to Center Accuracy, 0.0001 Inch Parallelism, 5 Inch Between Rolls, Sine Bar Steel, Includes Back Plate
Mi Item #11733443
MFR #09182536
Price$101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Long x 1 Inch Wide x 0.0002 Inch Center to Center Accuracy, 0.0001 Inch Parallelism, 5 Inch Between Rolls, Sine Bar Steel, Includes Back Plate
Mi Item #11733443
MFR #09182536

Mfr description
09182536 09182536 1X5X6" SINE BAR0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.38/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    1 in
  • Parallelism
    0.0001 in

Details

  • Center To Center Accuracy
    0.0002 in
  • Distance Between Rolls
    5 in
  • Includes
    Back Plate
  • Magnetic
    No
  • Material
    Steel
  • Type
    Sine Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)