Motion
09185182
5 GPM, Polyethylene Hand Operated Siphon Pump;For 15, 30 & 55 Gal Drums
Mi Item #11733445
MFR #09185182
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 GPM, Polyethylene Hand Operated Siphon Pump;For 15, 30 & 55 Gal Drums
Mi Item #11733445
MFR #09185182

Mfr description
09185182 09185182 5 GALLONS PER MINUTE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.68/each

Specifications

Dimensions

  • Drum Size Comp
    15 to 55 gal

Details

  • GPM
    5.00
  • Material
    Polyethylene
  • Pump Type
    Siphon Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)