Motion
09185190
7 GPM, Polyethylene Hand Operated Siphon Pump;For 15, 30 & 55 Gal Drums
MI ITEM #11733446
MFR #09185190
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 GPM, Polyethylene Hand Operated Siphon Pump;For 15, 30 & 55 Gal Drums
MI ITEM #11733446
MFR #09185190

Mfr description
09185190 09185190 7 GALLONS PER MIN. PLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Drum Size Comp
    15 to 55 gal

Details

  • GPM
    7.00
  • Material
    Polyethylene
  • Pump Type
    Siphon Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)