Motion
09190059
4-5/8" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;5" Wide x 1" High Jaw, Stationary Base, Standard Speed, 9.65" OAL x 2.33" Overall Height, Cast Iron
MI ITEM #11733448
MFR #09190059
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-5/8" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;5" Wide x 1" High Jaw, Stationary Base, Standard Speed, 9.65" OAL x 2.33" Overall Height, Cast Iron
MI ITEM #11733448
MFR #09190059

Mfr description
09190059 09190059 5" DRILL PRESS VISE0
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Base Length
    8-3/4 in
  • Base Width
    7-3/4 in
  • Jaw Height
    0.9800 in
  • Jaw Width
    5 in
  • Overall Height
    2.3300 in
  • Overall Length
    9.6500 in
  • Throat Depth
    1.0000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4.6250 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)