Motion
09190067
5-1/2" Jaw Opening Capacity x 1-7/64" Throat Depth, Horizontal Drill Press Vise;6" Wide x 1-7/64" High Jaw, Stationary Base, Standard Speed, 10.86" OAL x 2.4" Overall Height, Cast Iron
Mi Item #11733449
MFR #09190067
Price$83.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" Jaw Opening Capacity x 1-7/64" Throat Depth, Horizontal Drill Press Vise;6" Wide x 1-7/64" High Jaw, Stationary Base, Standard Speed, 10.86" OAL x 2.4" Overall Height, Cast Iron
Mi Item #11733449
MFR #09190067

Mfr description
09190067 09190067 6 INCH JAW DRILL PRESS
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.95/each

Specifications

Dimensions

  • Base Length
    11 in
  • Base Width
    9 in
  • Jaw Height
    1.1000 in
  • Jaw Width
    6 in
  • Overall Height
    2.4000 in
  • Overall Length
    10.8600 in
  • Throat Depth
    1.1094 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    5.5000 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)