Motion
ESV
3-5/16" Jaw Opening Capacity x 1-7/64" Throat Depth, Horizontal Drill Press Vise;3-1/2" Wide x 1.1" High Jaw, Stationary Base, Standard Speed, 8-1/2" OAL x 2-3/4" Overall Height, Cast Iron
MI ITEM #11733450
MFR #ESV
Price$71.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-5/16" Jaw Opening Capacity x 1-7/64" Throat Depth, Horizontal Drill Press Vise;3-1/2" Wide x 1.1" High Jaw, Stationary Base, Standard Speed, 8-1/2" OAL x 2-3/4" Overall Height, Cast Iron
MI ITEM #11733450
MFR #ESV

Mfr description
09191305 09191305 3"HX3-1/2W JAW GROOVED
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.70/each

Specifications

Dimensions

  • Base Length
    7-1/4 in
  • Base Width
    5-3/8 in
  • Jaw Height
    1.1000 in
  • Jaw Width
    3-1/2 in
  • Overall Height
    2.7800 in
  • Overall Length
    8.5000 in
  • Throat Depth
    1.1094 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    3.3125 in
  • Jaw Style
    V-Groove
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)