Motion
EAV
2" Jaw Opening Capacity x 1" Throat Depth, Angle Drill Press Vise;2-1/2" Wide x 1.35" High Jaw, Stationary Base, Standard Speed, 7.59" OAL x 2.87" Overall Height, Cast Iron
MI ITEM #11733452
MFR #EAV
Price$72.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Jaw Opening Capacity x 1" Throat Depth, Angle Drill Press Vise;2-1/2" Wide x 1.35" High Jaw, Stationary Base, Standard Speed, 7.59" OAL x 2.87" Overall Height, Cast Iron
MI ITEM #11733452
MFR #EAV

Mfr description
09193012 09193012 2 1/2 INCH STATIONARY
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with an angle orientation feature a hand-tightening mechanism to lock the angle from 0 to 90 degrees.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.95/each

Specifications

Dimensions

  • Base Length
    14-5/8 in
  • Base Width
    9-3/16 in
  • Jaw Height
    1.3500 in
  • Jaw Width
    2-1/2 in
  • Overall Height
    3.2300 in
  • Overall Length
    7.5900 in
  • Throat Depth
    1.0000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    2.0000 in
  • Orientation Type
    Angle
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)