Motion
EAV
3-5/16" Jaw Opening Capacity x 1-1/4" Throat Depth, Angle Drill Press Vise;3-1/2" Wide x 1.35" High Jaw, Stationary Base, Standard Speed, 9.13" OAL x 3.23" Overall Height, Cast Iron
Mi Item #11733453
MFR #EAV
Price$109.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-5/16" Jaw Opening Capacity x 1-1/4" Throat Depth, Angle Drill Press Vise;3-1/2" Wide x 1.35" High Jaw, Stationary Base, Standard Speed, 9.13" OAL x 3.23" Overall Height, Cast Iron
Mi Item #11733453
MFR #EAV

Mfr description
09193053 09193053 3 1/2 STATIONARY ANGLE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with an angle orientation feature a hand-tightening mechanism to lock the angle from 0 to 90 degrees.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.68/each

Specifications

Dimensions

  • Base Length
    18-1/2 in
  • Base Width
    11-3/8 in
  • Jaw Height
    1.3500 in
  • Jaw Width
    3-1/2 in
  • Overall Height
    3.7000 in
  • Overall Length
    9.1300 in
  • Throat Depth
    1.2500 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    3.3125 in
  • Orientation Type
    Angle
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)