Motion
09206012
2-1/2" Jaw Width, 3-3/8" Jaw Opening Capacity, 1-1/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 7" OAL x 2-1/2" OAH
Mi Item #11733456
MFR #09206012
Price$178.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Jaw Width, 3-3/8" Jaw Opening Capacity, 1-1/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 7" OAL x 2-1/2" OAH
Mi Item #11733456
MFR #09206012

Mfr description
09206012 09206012 2-1/2" JAW WIDTH PRECI
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.43/each

Specifications

Dimensions

  • Jaw Height
    1-1/4 in
  • Jaw Width
    2-1/2 in
  • Overall Height
    2-1/2 in
  • Overall Length
    7 in
  • Parallelism
    200 in

Details

  • Jaw Opening Capacity
    3-3/8 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)