Motion
09206061
3-1/2" Jaw Width, 4-7/8" Jaw Opening Capacity, 1-9/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 9-1/4" OAL x 33" OAH
Mi Item #11733458
MFR #09206061
Price$309.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Jaw Width, 4-7/8" Jaw Opening Capacity, 1-9/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 9-1/4" OAL x 33" OAH
Mi Item #11733458
MFR #09206061

Mfr description
09206061 09206061 3 1/2" JAW WIDTH PRECI
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.93/each

Specifications

Dimensions

  • Jaw Height
    1-9/16 in
  • Jaw Width
    3-1/2 in
  • Overall Length
    9-1/4 in
  • Parallelism
    200 in

Details

  • Jaw Opening Capacity
    4-7/8 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)