Motion
09206079
4" Jaw Width, 4-7/8" Jaw Opening Capacity, 1-3/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 9-5/8" OAL x 3-1/2" OAH
MI ITEM #11733459
MFR #09206079
Price$434.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4-7/8" Jaw Opening Capacity, 1-3/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 9-5/8" OAL x 3-1/2" OAH
MI ITEM #11733459
MFR #09206079

Mfr description
09206079 09206079 4" JAW WIDTH PRECISION
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.93/each

Specifications

Dimensions

  • Jaw Height
    1-3/4 in
  • Jaw Width
    4 in
  • Overall Height
    3-1/2 in
  • Overall Length
    9-5/8 in
  • Parallelism
    200 in

Details

  • Jaw Opening Capacity
    4-7/8 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)