Motion
09207846
4" Jaw Width, 3-17/32" Opening Capacity, 2-1/4" Throat Depth, Cast Iron Swivel Bench Vise; Bolt Down Base Attachment, 5.77" High
MI ITEM #11733461
MFR #09207846
Price$164.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 3-17/32" Opening Capacity, 2-1/4" Throat Depth, Cast Iron Swivel Bench Vise; Bolt Down Base Attachment, 5.77" High
MI ITEM #11733461
MFR #09207846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.80/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    5.77 in
  • Throat Depth
    2-1/4 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    No
  • Jaw Opening Capacity
    3-17/32 in

Overview

Mfr description
09207846 09207846 4" STAND. SWIVEL BENCH
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought