1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09207853
5" Jaw Width, 4-1/2" Opening Capacity, 2-5/8" Throat Depth, Cast Iron Swivel Bench Vise; Bolt Down Base Attachment, 6.81" High
MI ITEM #
11733462
MFR #
09207853
Price
$248.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Bench Vises
Value Collection 09207853
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09207853
5" Jaw Width, 4-1/2" Opening Capacity, 2-5/8" Throat Depth, Cast Iron Swivel Bench Vise; Bolt Down Base Attachment, 6.81" High
MI ITEM #
11733462
MFR #
09207853
Mfr description
09207853 09207853 5" STAND. SWIVEL BENCH
Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$248
.48
/each
Add to Cart
Specifications
Dimensions
Jaw Width
5 in
Overall Height
6.81 in
Throat Depth
2-5/8 in
Details
Base Attachment Type
Bolt Down
Base Motion Type
Swivel
High Visibility
No
Jaw Opening Capacity
4-1/2 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items