Motion
09237686
1/4-20 UNC, 2-1/2" Length Under Head, Hex Drive Flange Bolt;2-1/2" Thread Length, Grade 2 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11733491
MFR #09237686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2-1/2" Length Under Head, Hex Drive Flange Bolt;2-1/2" Thread Length, Grade 2 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11733491
MFR #09237686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09237686 09237686 1/4-20X2-1/2" SERRATED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    AISI C1022
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 2
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Type
    Serrated
  • Flange Diameter
    0.5130 to 0.5310 in
  • Material
    Steel
  • Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text