Motion
09237843
3/8-16 UNC, 7/8" Length Under Head, Hex Drive Flange Bolt;7/8" Thread Length, Grade 2 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11733507
MFR #09237843
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 7/8" Length Under Head, Hex Drive Flange Bolt;7/8" Thread Length, Grade 2 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11733507
MFR #09237843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
09237843 09237843 3/8-16X7/8" SERRATED H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    AISI C1022
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 2
  • Thread Length
    7/8 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Serrated
  • Flange Diameter
    0.7710 to 0.7930 in
  • Material
    Steel
  • Length
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought