Motion
09237884
3/8-16 UNC, 1-3/4" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 2 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11733511
MFR #09237884
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-3/4" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 2 Steel, Serrated Flange, Zinc-Plated Finish
MI ITEM #11733511
MFR #09237884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09237884 09237884 3/8-16X1-3/4" SERRATED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Drive Type
    Hex
  • Fastener Standard
    AISI C1022
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 2
  • Thread Length
    1-3/4 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Serrated
  • Flange Diameter
    0.7710 to 0.7930 in
  • Material
    Steel
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought