Motion
09238569
#8-32, 15/32" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.203" Flange Height
MI ITEM #11733531
MFR #09238569
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, 15/32" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.203" Flange Height
MI ITEM #11733531
MFR #09238569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09238569 09238569 8-32 ZINC HEX SERRATED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #8-32
  • Material
    Steel
  • Flange Diameter
    0.4690 in
  • Flange Height
    0.2030 in
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
  • Flange Diameter Range
    0.4520 in~0.4690 in
  • Height Range
    0.1870 in~0.2030 in
  • Coating
    Zinc-Plated
  • Width Across Flats Range
    0.3340 in~0.3440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought