Motion
09238619
1/4-28, 19/32" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.236" Flange Height
MI ITEM #11733533
MFR #09238619
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, 19/32" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.236" Flange Height
MI ITEM #11733533
MFR #09238619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
09238619 09238619 1/4-28 ZINC HEX SERRAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-28
  • Material
    Steel
  • Flange Diameter
    0.5940 in
  • Flange Height
    0.2360 in
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
  • Flange Diameter Range
    0.5740 in~0.5940 in
  • Height Range
    0.2220 in~0.2360 in
  • Coating
    Zinc-Plated
  • Width Across Flats Range
    0.4280 in~0.4380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text