Motion
09238627
5/16-24, 0.68" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.283" Flange Height
Mi Item #11733534
MFR #09238627
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24, 0.68" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.283" Flange Height
Mi Item #11733534
MFR #09238627

Mfr description
09238627 09238627 5/16-24 ZINC HEX SERRA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Flange Diameter
    0.6800 in
  • Flange Diameter Range
    0.6600 in~0.6800 in
  • Flange Height
    0.2830 in
  • Height Range
    0.2680 in~0.2830 in
  • Thread Size
    5/16-24
  • Width Across Flats Range
    0.4890 in~0.5000 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)