Motion
09238718
3/4-16, 1-1/2" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.675" Flange Height
Mi Item #11733539
MFR #09238718
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16, 1-1/2" Flange Diam, Serrated Flange Nut;Grade Grade 2 Steel, Zinc-Plated Finish, 0.675" Flange Height
Mi Item #11733539
MFR #09238718

Mfr description
09238718 09238718 3/4-16 ZINC HEX SERRAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Flange Diameter
    1-1/2 in
  • Flange Diameter Range
    1.4600 in~1.5000 in
  • Flange Height
    0.6750 in
  • Height Range
    0.6270 in~0.6750 in
  • Thread Size
    3/4-16
  • Width Across Flats Range
    1.0880 in~1.1250 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    Serrated Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)