Motion
09239799
#6, Hex Washer Head, Hex Drive, 3/4" Length Under Head, #2 Point, Self Drilling Screw Grade 1016-1024 Steel, Zinc-Plated Finish
Mi Item #11733544
MFR #09239799
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, Hex Washer Head, Hex Drive, 3/4" Length Under Head, #2 Point, Self Drilling Screw Grade 1016-1024 Steel, Zinc-Plated Finish
Mi Item #11733544
MFR #09239799

Mfr description
09239799 09239799 6-20X3/4 2 DR PT ZNC H
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Drill Point Size
    #2
  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Hex
  • Fastener Standard
    AISI 1016; ASME B18.6.3; SAE J78
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    1016-1024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)